Bdg

Welding Gloves, PR


product price: $63.99
/pr

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Glove Leather Grade A
  • Glove Cut Gunn
  • Leather Palm Process Split
  • Palm Material Cowhide
  • Stitching Material Cotton/Polyester
See all product information

Product Information

  • Brand Bdg
  • MFR # 63-1-7000W
  • Zoro # G8181287
  • UPC #
    063344431305
  • Country of Origin Canada
  • Category Welding Gloves

Dimensions

Glove Size Universal

Details

Glove Leather Grade A
Glove Cut Gunn
Item Welding Gloves
Leather Palm Process Split
Palm Material Cowhide
Stitching Material Cotton/Polyester
Color Blue
Cuff Material Cowhide
Glove Back Material Cowhide
Thumb Style Wing
Includes Padded Palm No
Includes ID Panel No
Includes Glide Patch No
Leather Color Blue
Thumb Sweat Wipe No
Reflective Backing No
Includes Red Palm No
Glove Materials Cowhide
Includes Pull Strap No
Touchscreen Compatible No
High-Visibility No
Cuff Style Gauntlet
Series Gander Brand
Cuff Color Blue
Waterproof No
Includes Pinch Point Protection No
Water Resistant No
Brand and Series BDG Gander Brand 63-1-7000W
Glove Construction Cut and Sewn
Leather Grade Premium
Oil Resistant No
Includes Double Palm No
Glove Liner Material CarbonX(R)
Glove Back Color Blue
Palm Style Single Layer
Rope Channel Reinforcement No
Glove Hand Style Left and Right
Insulated No

Description

Welding Gloves, Welding Glove Application Stick, Glove Back Material Cowhide, Glove Leather Grade A, Thumb Style Wing, Glove Cut Gunn, Glove Size Universal, Color Blue, Cuff Material Cowhide, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.