Gander Brand Welding Gloves, Gauntlet Cuff, Straight Thumb, Premium Deerskin, 2XL, 1 PR
Mfr # 64-1-1525-13
Zoro # G1952427
product price: $47.99
/prKey Features
Glove Size
2XL
Cuff Material
Cowhide
Application
TIG
Cuff Style
Gauntlet
Glove Back Material
Deerskin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
64-1-1525-13
Zoro #
G1952427
UPC #
063344260189
Country of Origin
Sri Lanka
Dimensions
Glove Size
2XL
Cuff Length
5.5 in
Description
Welding Gloves, Welding Glove Application TIG, Glove Back Material Deerskin, Glove Leather Grade A, Thumb Style Straight, Glove Cut Clute, Glove Size 2XL, Color Gray/Yellow, Cuff Material Cowhide, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.