Shop MCR SAFETY
See all product information
Create Account
Premium Grade MIG/TIG Welding Gloves, X-Large, Premium Grain Goat Skin Leather, White
- Mfr # 4910
- Zoro # G216311263
product price:Â
$
9.55
/ea
Sold in multiples of 12 for
$114.60
Key Features
Color
White
Cuff Style
Band Top
Thumb Style
Clute Cut/Standard Finger/Straight Thumb
Palm Material
Leather
Series
4900
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4910
- Zoro #
- G216311263
- UPC #
- 45143049103
- Country of Origin
- Pakistan
- Item
- Welding Gloves
- Color
- White
- Cuff Style
- Band Top
- Thumb Style
- Clute Cut/Standard Finger/Straight Thumb
- Palm Material
- Leather
- Series
- 4900
- Glove Liner Material
- Unlined
Dimensions
- Glove Size
- XL
Description
MCR Safety MIG/TIG welding gloves premium grade, series: 4900 Red Ram, extra-large, leather palm, premium grain goat skin leather, white, clute cut/standard finger/straight thumb, unlined, band top cuff, 10.63 in L, glove material thickness 0.4 to 1.1 mm, resists: cut, heat, slag and spark.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.