Welding Mitts, Gray Cowhide, OS, PR
- Mfr # 64-1-666B-1
- Zoro # G203161604
product price:Â
$
28.99
/pr
Key Features
Cuff Color
Gray
Leather Grade
Premium
Glove Features
1-Finger
Glove Hand Style
Left and Right
Welding Glove Application
Stick
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 64-1-666B-1
- Zoro #
- G203161604
- UPC #
- 063344327134
- Country of Origin
- Multiple
- Cuff Color
- Gray
- Leather Grade
- Premium
- Glove Features
- 1-Finger
- Glove Hand Style
- Left and Right
- Welding Glove Application
- Stick
- Wire Color
- Blue / Gray
- Brand and Series
- BDG(R) Gander Brand(R) 64-1-666B-1
- Palm Material
- Cowhide
- Thumb Style
- Wing
- Leather Palm Process
- Split
- Item
- Welding Mitts
- Leather Glove Liner Type
- Unlined (Palm) with Fleece Liner (Back)
- Glove Liner Material
- Unlined Palm/Fleece Lined Back
- Cuff Style
- Gauntlet
- Glove Back Material
- Cowhide
- Glove Materials
- Cowhide
- Cuff Material
- Cowhide
- Color
- Blue / Gray
Dimensions
- Glove Size
- One Size
- Cuff Length
- 5 in
Description
Welding Mitts, Welding Glove Application Stick, Glove Back Material Cowhide, Thumb Style Wing, Glove Cut Not Applicable, Glove Size One Size, Color Blue / Gray, Cuff Material Cowhide, 1 Pair
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.