Premium Split Deerskin MIG/Stick Welder's Glove with Fleece/Foam Insulation, 21" Length
- Mfr # 1878-6
- Zoro # G424206900
product price:Â
$
74.49
/pr
Sold in multiples of 6Â prs for
$446.94
Key Features
Glove Size
XL
Color
Gold
Palm Material
Fleece
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1878-6
- Zoro #
- G424206900
- UPC #
- -
- Country of Origin
- China
Dimensions
- Glove Size
- XL
Details
- Color
- Gold
- Palm Material
- Fleece
Description
Industry first!. a 21" glove length with heavy duty padding on the forearm and elbow for comfort, Super supple black Genuine American Deerskin, Back of hand has an extra-large double Heat Shield to protect from heavy sparks and heat, Gold split cowhide leather heat shield, reinforced palm strap, lean-on patch and extended cuff, Sock lined foam/fleece insulated, Exclusive 3-Dimensional, pre-curved fingers, and form-fitting design for ultimate fit, comfort & dexterity, Sewn with Kevlar thread, Complimentary 3" carabiner for keeping gloves together when not being used, This style is also available in a Left Hand Only version for size XL. 1878-1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.