Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

X-Site Mechanics Gloves, Cowhide Palm, Spandex Back, XL, Black/Blue

  • Mfr # 20-9-1200-XL

  • Zoro # G1936519


product price: $14.89
/pr

Key Features

Color
Black/Blue
Cuff Style
Hook-and-Loop
Glove Length
9 in
Palm Material
Cowhide
Application
General Purpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-9-1200-XL
Zoro #
G1936519
UPC #
063344256243
Country of Origin
China

Dimensions

Glove Size
XL
Glove Length
9 in
Size- Alpha
XL
Size- Numeric
10

Details

Item
Mechanics Gloves
Color
Black/Blue
Cuff Style
Hook-and-Loop
Palm Material
Cowhide
Application
General Purpose
Palm Construction
Single Layer
Finger Coverage
Full Finger
Insulated
Yes
Series
X-Site
Glove Coating Coverage
Uncoated
Glove Back Material
Spandex(R)
Reflective Backing
No
Includes Pull Strap
No
Glove Insulation Material
Thinsulate
Includes Red Palm
No
EN 388 Impact Rated
No
Brand and Series
BDG X-Site 20-9-1200
Includes ID Panel
No
Includes Padded Palm
No
Includes Pinch Point Protection
No
Rope Channel Reinforcement
No
Glove Construction
Cut and Sewn
Thumb Sweat Wipe
No
Reinforcement Coverage
Reinforced Fingertips, Reinforced Index Finger, Reinforced Thumb
High-Visibility
No
Includes Double Palm
No
Windproof
No
Includes Heat Pack Pocket
No
Glove Hand Style
Left and Right
Touchscreen Compatible
No
Touchscreen Nib
No
Glove Materials
Cowhide, Spandex(R)
Includes Keypad Nib
No
Palm Style
Single Layer
Latex-Free
No
Water Resistant
No
Silicone-Free
No
Anti-Static
No
Oil-Resistant
No
Glove Back Color
Blue
Glove Liner Material
Unlined
Minimum Temperature
Not Rated
Pairs per Package
1
Leather Grade
Premium
Sold As
Pair
Includes Reinforced Thumb Crotch
No
Hand Protection Style
Glove
Cut-Resistance Coverage
Not Tested
Glove Backing Material
Spandex
Glove Palm Material
Cowhide
Glove Lining Material
Unlined

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Not Tested, Palm Style Single Layer, Hand Protection Style Glove, Backing Style Spandex, Cuff Style Hook-and-Loop, Glove Insulation Material Thinsulate, Insulated Yes, Palm Material Cowhide, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Spandex(R), Glove Back Color Blue, Glove Construction Cut and Sewn, Touchscreen Compatible No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.