X-Site Mechanics Gloves, Synthetic Leather Palm, Neoprene Back, M, Black

  • Mfr # 20-1-104-M-K

  • Zoro # G401844019


product price:  $14.39
/pr
Sold in multiples of 12 for $172.68

Key Features

Color
Black
Cuff Style
Slip-On
Palm Material
Synthetic Leather
Application
Multipurpose
Palm Construction
Synthetic Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20-1-104-M-K
Zoro #
G401844019
UPC #
063344375647
Country of Origin
China

Dimensions

Glove Size
M
Size- Alpha
M
Size- Numeric
8

Details

Item
Mechanics Gloves
Color
Black
Cuff Style
Slip-On
Palm Material
Synthetic Leather
Application
Multipurpose
Palm Construction
Synthetic Leather
Finger Coverage
Full Finger
Series
X-Site
Glove Back Material
Neoprene
Impact Protection Coverage
Fingers
Glove Construction
Cut and Sewn
Grip Pattern
Dotted
Glove Materials
Neoprene/TPR/Silicone/Synthetic Leather Palm
Palm Style
Grip-Coated
Minimum Temperature
Not Rated
Glove Backing Material
Neoprene
Glove Palm Material
Synthetic Leather

Description

Mechanics Gloves, Glove Style Cut and Sewn, Palm Style Grip-Coated, Backing Style Neoprene with TPR Knuckle Protection, Cuff Style Slip-On, Palm Material Synthetic Leather, Glove Back Material Neoprene, Glove Construction Cut and Sewn, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.