Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

X-Site Mechanics Gloves, Synthetic Leather Palm, Spandex Back, M, Black/Yellow

  • Mfr # 20-1-10603Y-M

  • Zoro # G1936010


product price: $11.79
/pr

Key Features

Cuff Style
Hook-and-Loop
Glove Length
9 in
Palm Material
Synthetic Leather
Application
General Purpose
Palm Construction
Single Layer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-1-10603Y-M
Zoro #
G1936010
UPC #
063344192299
Country of Origin
China

Dimensions

Glove Size
M
Glove Length
9 in
Size- Alpha
M
Size- Numeric
8

Details

Item
Mechanics Gloves
Color
Black/Yellow
Cuff Style
Hook-and-Loop
Palm Material
Synthetic Leather
Application
General Purpose
Palm Construction
Single Layer
Finger Coverage
Full Finger
Insulated
No
Glove Back Material
Spandex(R)
Glove Coating Coverage
Uncoated
Series
X-Site
Silicone-Free
Yes
Reflective Backing
No
Rope Channel Reinforcement
No
Knuckle Protection Material
Neoprene
Includes Double Palm
No
Latex-Free
No
Includes Heat Pack Pocket
No
Touchscreen Compatible
No
Includes Red Palm
No
High-Visibility
No
Windproof
No
Touchscreen Nib
No
Includes Keypad Nib
No
Reinforcement Coverage
Reinforced Fingertips, Reinforced Index Finger, Reinforced Thumb
Anti-Static
No
Includes Pull Strap
No
Includes ID Panel
No
Glove Materials
Synthetic Leather, Spandex
Thumb Sweat Wipe
No
EN 388 Impact Rated
No
Palm Style
Single Layer
Includes Pinch Point Protection
No
Water Resistant
No
Glove Construction
Cut and Sewn
Includes Padded Palm
No
Brand and Series
BDG X-Site 20-1-10603Y
Glove Hand Style
Left and Right
Pairs per Package
1
Sold As
Pair
Glove Back Color
Yellow
Glove Liner Material
Unlined
Minimum Temperature
Not Rated
Glove Features
Padded Knuckles, Reinforced Thumb Crotch, Silicone-Free
Hand Protection Style
Glove
Oil-Resistant
No
Includes Reinforced Thumb Crotch
Yes
Cut-Resistance Coverage
Not Tested
Glove Backing Material
Spandex
Glove Lining Material
Unlined
Glove Palm Material
Synthetic Leather

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Not Tested, Palm Style Single Layer, Hand Protection Style Glove, Backing Style Spandex with Neoprene Knuckle Padding, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free Yes, Glove Liner Material Unlined, Glove Back Material Spandex(R), Glove Back Color Yellow, Glove Construction Cut and Sewn, Knuckle Protection Material Neoprene, Touchscreen Compatible No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.