Shop SUPERIOR GLOVE

Clutch Gear Mechanics Gloves, Goat-Grain Palm, Laminated Spandex Back, 3XL (12)

  • Mfr # MXGKGHVB-3XL
  • Zoro # G908446754

product price: 
$
34.49
/pr

Key Features

Color
High-Visibility Yellow
Cuff Style
Hook-and-Loop
Palm Material
Goat-Grain
Finger Coverage
Full Finger
Insulated
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MXGKGHVB-3XL
Zoro #
G908446754
UPC #
779406205417
Country of Origin
Pakistan

Dimensions

Glove Size
3XL (12)
Cuff Length
2 in
Size- Alpha
3XL
Size- Numeric
12

Details

Item
Mechanics Gloves
Color
High-Visibility Yellow
Cuff Style
Hook-and-Loop
Palm Material
Goat-Grain
Finger Coverage
Full Finger
Insulated
No
Standards
ANSI A5
Cut-Resistance Coverage
Full
Glove Hand Style
Left and Right
Series
Clutch Gear
Touchscreen Compatible
No
Glove Liner Material
Aramid
Glove Back Material
Laminated Spandex
Sold As
Pair
ANSI/ISEA Abrasion Level
4
ANSI/ISEA Cut Level
A5
Silicone-Free
No
Oil-Resistant
No
Hand Protection Style
Glove
ANSI/ISEA Puncture Level
4
Latex-Free
No
Includes Double Palm
No
Includes Reinforced Thumb Crotch
No
High-Visibility Features
High-Visibility Backing
Leather Palm Process
Grain
Glove Coating Coverage
Palm
Pairs per Package
12
Anti-Static
No
Glove Back Color
Yellow
Glove Coating Material
Goat Leather
Glove Construction
Cut and Sewn
Glove Features
High-Visibility
Grip Coating Material
Goat Leather
ANSI/ISEA Impact Level
2
Glove Backing Material
Laminated Spandex
Glove Lining Material
Kevlar®
Glove Palm Material
Goat-Grain with Goat Leather Grip
Wire Color
High-Visibility Yellow

Description

Mechanics Gloves, Additional Hazard Protection Abrasion-Resistant, Puncture-Resistant, Glove Style Mechanics, Cut-Resistance Coverage Full, Palm Style Not Applicable, Hand Protection Style Glove, ANSI/ISEA Impact Level 2, Backing Style Foam, Laminated Spandex, Cuff Style Hook-and-Loop, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Insulated No, Maximum Temperature Not Applicable, Palm Material Goat-Grain, Silicone-Free No, Glove Liner Material Aramid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.