X-Site Mechanics Gloves, Synthetic Leather Palm, Spandex Back, S, Black/Blue
Mfr # 20-1-10603N-SK
Zoro # G501844100
product price:Â $8.79
/pr
Sold in multiples of 12 for $105.48
Key Features
Cuff Style
Hook-and-Loop
Palm Material
Synthetic Leather
Application
Multipurpose
Palm Construction
Synthetic Leather
Finger Coverage
Full Finger
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20-1-10603N-SK
Zoro #
G501844100
UPC #
063344375739
Country of Origin
China
Dimensions
Glove Size
S
Size- Alpha
S
Size- Numeric
7
Details
Item
Mechanics Gloves
Color
Black/Blue
Cuff Style
Hook-and-Loop
Palm Material
Synthetic Leather
Application
Multipurpose
Palm Construction
Synthetic Leather
Finger Coverage
Full Finger
Series
X-Site
Glove Back Material
Spandex(R)
Knuckle Protection Material
Neoprene
Glove Construction
Cut and Sewn
Reinforcement Coverage
Reinforced Fingertips, Reinforced Index Finger and Thumb
Glove Materials
Neoprene/Spandex/Synthetic Leather
Palm Style
Single Layer
Minimum Temperature
Not Rated
Glove Backing Material
Spandex
Glove Palm Material
Synthetic Leather
Description
Mechanics Gloves, Glove Style Cut and Sewn, Palm Style Single Layer, Backing Style Spandex with Neoprene Knuckle Padding, Cuff Style Hook-and-Loop, Palm Material Synthetic Leather, Glove Back Material Spandex(R), Glove Construction Cut and Sewn, Knuckle Protection Material Neoprene, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.