Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2in Aluminum Camlock Fitting, Female Coupler x MPT Thread

  • Mfr # 90.391.200

  • Zoro # G708596109


product price: $39.59
/ea

Key Features

Body Material
Aluminum
Coupler Size
2
Width
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90.391.200
Zoro #
G708596109
UPC #
777897135343
Country of Origin
China

Dimensions

Coupler Size
2
Width
5/16 in

Details

Body Material
Aluminum

Description

Camlocks are made of lightweight, durable aluminum. Camlock ends help easily attach hoses and tubing to water pumps. Dust Caps & Plugs help seal intake and outlet openings on water pumps and hoses for closure when not in use. Seals out leaks and prevents debris and materials from entering pump.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.