Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Water Pump - 7 HP 264 GPM , 210CC Powerease Engine

  • Mfr # WP-3070S

  • Zoro # G308645931


product price: $561.99
/ea
Free Shipping & Returns

Key Features

Includes
Strainer & Hose Bands
Height (In.)
17 in
Width (In.)
16 in
Length (In.)
21 in
Pump Body Material
Aluminium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP-3070S
Zoro #
G308645931
UPC #
777897146912
Country of Origin
China

Dimensions

Height (In.)
17 in
Width (In.)
16 in
Length (In.)
21 in

Details

Includes
Strainer & Hose Bands
Pump Body Material
Aluminium

Description

Water pump includes a Valley Vantage 210 CC Engine engine and Centrifugal Aluminum pump. Made using durable tubular steel framing with black powder coat finish for strength and safety. Max suction head of 26'. Centrifugal Aluminum Pumps have a cast iron impeller.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.