Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Be Pressure Supply Wheeled Air Compressor, 210cc Engine AC708RB

Wheeled Air Compressor, 210cc Engine (Discontinued)

  • Mfr # AC708RB
  • Zoro # G8180096
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AC708RB
Zoro #
G8180096
UPC #
-
Country of Origin
United States

Details

Max. Pressure
175 psi
Lubrication Type
Splash Lubricated
Item
Wheeled Air Compressor
Finish
Powder Coated
Number of Stages
2

Description

Wheeled Air Compressor,210cc Engine

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.