This item is Discontinued.

Be Quiet! Be Quiet BK022 250W TDP Intel LGA 1150 Dark Rock Pro 4 CPU Cooler Fan BK022

Be Quiet BK022 250W TDP Intel LGA 1150 Dark Rock Pro 4 CPU Cooler Fan (Discontinued)

  • Mfr # BK022
  • Zoro # G004005633
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BK022
Zoro #
G004005633
UPC #
5711724071430
Country of Origin
China

Dimensions

Heatsink Width
5.35 in
Heatsink Height
4.87 in
Min. Fan Diameter
4.72"
Fan Diameter
5.31 in

Details

Application
Processor
Material
Copper
Compatibility
Processors: Intel, AMD; AMD Socket: AM2 PGA-940, AM2+ PGA-940, AM3 PGA-941, AM3+, AM4, FM1, FM2, FM2+, Intel Socket: B LGA-1366, H LGA-1156, H2 LGA-1155, H3 LGA-1150, H4 LGA-1151, LGA 2011-v3, R LGA-2011, R4 LGA-2066
Fan Life
34.2 Year
Number of Fans
2
Fan Speed (Max)
1500 rpm
Connectors
4-pin PWM
Noise Level
24.3 dB(A)
Fan Speed (Min)
1200 rpm
Item
Cooling Fan/Heatsink
Heatsink Material
Aluminum
Fan Bearing Type
Fluid Dynamic

Description

Features
  • Two virtually inaudible Silent Wings PWM fans
  • Funnel-shaped frame of the front fan for high air pressure
  • Achieves only 24.3dB(A) at maximum fan speed
  • Seven high-performance copper heat pipes
  • Airflow-optimized cooling fins; cutouts enhance the RAM compatibility
  • Easily installable black installation kit can be mounted from above
  • Brushed aluminum top cover with diamond cut finish
  • German product conception, design and quality control
Specifications
  • Intel: LGA 1150 / 1151 / 1155 / 1156 / 1366 / 2011(-3) Square ILM / 2066
  • AMD: Socket AM2(+) / AM3(+) / AM4 / FM1 / FM2(+)
  • Fan Model: 1x Silent Wings 3 120mm PWM, 1x Silent Wings 135mm PWM
  • Fan Speed: 1,200/ 1,500 RPM @ 100% PWM
  • Noise Level: 50% RPM - 12.8 dBA, 75% RPM - 17.9 dBA, 100% RPM - 24.3 dBA
  • Rated Voltage: 12V
  • Input Current: 0.08 / 0.08A
  • Input Power: 0.96 / 0.96W
  • Bearing Type: Fluid Dynamic Bearing
  • Motor: 6-pole Fan Motor
  • Connector: 4 Pin PWM
  • Cable Length: 220 / 220 mm
  • Life Expectancy: 300,000 hours @ 25°C
  • Heat Pipes Number / Diameter: 7 x 6 mm
  • Material: Copper Base / Aluminum Fins
  • Number of Fins: 90
  • CPU Contact Surface: CNC machined
  • Surface Treatment: Aluminum / black ceramic spray painted
  • Thermal Design Power: 250W
  • Dimension 1: 136 x 162.8 x 123.7 mm
  • Dimension 2: 145.7 H x 136 W x 162.8 L mm (without mounting material)
  • Weight: 2.49 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.