Delayed Egress Maglock, Narrow Button
Mfr # 10PBJ
Zoro # G1611060
product price: $76.59
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Includes
Mounting Hardware
Type
Narrow Button
Switch Action
Momentary/SPDT
Button Dia.
1-1/2 in x 4-3/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10PBJ
Zoro #
G1611060
UPC #
-
Country of Origin
China
Dimensions
Button Dia.
1-1/2 in x 4-3/4 in
Lock Body Width
1 1/2 in
Lock Body Length
4 3/4 in
Lock Body Depth
5/8 in
Details
Item
Electromagnetic Delay Egress
Material
Stainless Steel
Includes
Mounting Hardware
Type
Narrow Button
Switch Action
Momentary/SPDT
Standards
UL Listed
Supports Touchless Operation
No
Supports Operation Type
Push-Button Operation
Compatible Product Type
Access Controls Systems
Description
Electromagnetic Delay Egress, Narrow Button, Stainless Steel, Standards UL Listed, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.