Zoro Homepage

Single Gang Switch, Push to Exit

  • Mfr # 10PBO24E

  • Zoro # G1610817


product price: $77.19
/ea
Free Shipping & Returns

Key Features

Material
Aluminum, Stainless Steel
Includes
Mounting Boxes, Plates
Switch Action
Push Button
Type
Single Gang
Button Dia.
2-3/4 in x 4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10PBO24E
Zoro #
G1610817
UPC #
-
Country of Origin
China

Dimensions

Button Dia.
2-3/4 in x 4 in
Overall Depth
5/8 in
Overall Height
4 1/2 in
Overall Width
2 3/4 in

Details

Item
Exit Push Button
Material
Aluminum, Stainless Steel
Includes
Mounting Boxes, Plates
Switch Action
Push Button
Type
Single Gang
Standards
UL Listed
Features
Wireless Compatibility
ADA Compliant
Yes
Supports Touchless Operation
No
Supports Operation Type
Push-Button Operation
Product Type
Exit Push Button
Operation Style
Manual
Operation Type
Push
Includes Hardware
Hardware Included

Description

Exit Push Button, Type Single Gang, Switch Action Push Button, Material Aluminum, Stainless Steel, Button Dia. 2-3/4 in x 4 in, Input Voltage Not Applicable, Standards UL Listed, Includes Mounting Boxes, Plates, Exit Device Type Not Applicable, ADA Compliant Yes, Features Wireless Compatibility

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.