Zoro Homepage

Wave to Open Touchless Switch

  • Mfr # 10MS41-DA

  • Zoro # G5500602


product price: $397.99
/ea
Free Shipping & Returns

Key Features

Voltage
12 to 24V AC
Product Type
Wave to Open Touchplate
Features
Adjustable Detection Zone, Adjustable Hold Time, Stainless Steel Faceplate, IP55 Rated Enclosure
Operating Temperature - Minimum
-4 Degrees F
Overall Height
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10MS41-DA
Zoro #
G5500602
UPC #
-
Country of Origin
China

Dimensions

Overall Height
4 1/2 in
Overall Width
4 1/2 in

Details

Item
Wave to Open Touchplate
Voltage
12 to 24V AC
Product Type
Wave to Open Touchplate
Features
Adjustable Detection Zone, Adjustable Hold Time, Stainless Steel Faceplate, IP55 Rated Enclosure
Operating Temperature - Minimum
-4 Degrees F
Operating Temperature - Maximum
131 Degrees F
Technology Type
Microwave
Frequency
50/60 Hz
Contact Rating
1 A at 125V AC, 1 A at 60V DC

Description

Wave to Open Touchless Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.