Zoro Homepage

Wave to Open Touchless Switch

  • Mfr # 10MS41-SA

  • Zoro # G5501987


product price: $366.99
/ea
Free Shipping & Returns

Key Features

Voltage
12 to 24V AC
Product Type
Wave to Open Touchplate
Contact Rating
1 A at 125V AC, 1 A at 60V DC
Features
Adjustable Detection Zone, Adjustable Hold Time, Stainless Steel Faceplate, IP55 Rated Enclosure
Operating Temperature - Minimum
-4 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10MS41-SA
Zoro #
G5501987
UPC #
-
Country of Origin
China

Dimensions

Overall Width
2 3/4 in
Overall Height
4 1/2 in

Details

Item
Wave to Open Touchplate
Voltage
12 to 24V AC
Product Type
Wave to Open Touchplate
Contact Rating
1 A at 125V AC, 1 A at 60V DC
Features
Adjustable Detection Zone, Adjustable Hold Time, Stainless Steel Faceplate, IP55 Rated Enclosure
Operating Temperature - Minimum
-4 Degrees F
Operating Temperature - Maximum
131 Degrees F
Frequency
50/60 Hz
Technology Type
Microwave

Description

Wave to Open Touchless Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.