Shop BEACHWAVER
See all product information
Create Account
B1 Rotating Curling Iron Midnight Rose, 1 Inch
- Mfr # 750123609M
- Zoro # G922980333
product price:Â
$
46.75
/ea
Key Features
Length
1.50 in
Width
1.20 in
Color
Rose
Height
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 750123609M
- Zoro #
- G922980333
- UPC #
- 817741022723
- Country of Origin
- China
- Item
- Curling Iron
- Color
- Rose
Dimensions
- Length
- 1.50 in
- Width
- 1.20 in
- Height
- 12 in
Description
The Beachwaver B1 Midnight Rose is a versatile curling iron with a 1-inch ceramic barrel, perfect for creating loose, beachy waves or a beautiful blowout. Our most popular curling iron size features 3 heat settings, a lightweight 5.5-inch barrel, simplified arrow buttons for easy rotation control, and an 8-ft swivel cord for added convenience. Get beachy waves or gorgeous glam curls with the touch of a button. With its ergonomic handle and beveled, no-kink clamp, this curling iron is great for all hair types and textures, offering professional-level styling results.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.