Shop CONAIR
See all product information
Create Account
Ceramic 1 1/4 Inch Instant Heat Curling Iron with 25 Heat Settings
- Mfr # 750124694M
- Zoro # G122980515
product price:
$
21.35
/ea
Key Features
Length
12.50 in
Color
Pink
Width
2.50 in
Height
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 750124694M
- Zoro #
- G122980515
- UPC #
- 074108421609
- Country of Origin
- China
- Color
- Pink
- Item
- Heat Curling Iron
Dimensions
- Length
- 12.50 in
- Width
- 2.50 in
- Height
- 2 in
Description
Effortless curls start with the Conair Instant Heat 11⁄4-Inch Curling Iron. Designed for versatility, this hair curler offers 25 heat settings to suit all hair types, giving you the freedom to change your look whenever you need to. The patented Euro design, with a nonslip handle and tangle-free swivel cord, keeps things comfortable, while 30-second heat-up and dual voltage make for easy styling at home or on the go. Whether you're aiming for defined curls or beachy waves, this durable hair curling iron is your new go-to tool for polished styles that last.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.