This item is Discontinued.

Beacon Area Light, 135W, Type IV, 12266L VPL64NB1355KT4UNVSF2BZT

Area Light, 135W, Type IV, 12266L (Discontinued)

  • Mfr # VPL64NB1355KT4UNVSF2BZT
  • Zoro # G0277229
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VPL64NB1355KT4UNVSF2BZT
Zoro #
G0277229
UPC #
785988038725
Country of Origin
Unknown

Dimensions

Fixture Height
4 1/8 in
Fixture Length
29 1/8 in
Fixture Width
14 1/4 in
Height
4 1/8 in
Width
14 1/4 in

Details

Lighting Technology
LED
CRI
67
Bulb Technology
LED
Mounting Locations Supported
Slipfitter for 2-3/8" O.D. Pipe
Fixture Lens Material
Acrylic
Description/Special Features
Hinged Power Door, Slipfitter Mounting
Fixture Housing Material
Die-Cast Aluminum
Temp. Range
-20 to 104 Degrees F
Warranty
5 yr
Fixture Temp. Range
-20 Degrees to 104 Degrees F
Fixture Rated Life
100,000 hr
Light Distribution - Roadway and Area Fixtures
Type IV
Max. Fixture Wattage
135.0
Lumens Per Watt
90.0
Light Distribution
Type IV
Color Temperature
5000 K
Watts
135
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Lumens
12,266
Housing Material
Die Cast Aluminum
Standards
CSA
Mounting
Rectangular Arm Mount
Solar Powered
No
Light Distribution Shape
Type IV
Mounting - Area and Roadway Fixture
Slipfitter for 2-3/8" O.D. Pipe
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Fixture Housing Color
Dark Bronze
Item
Area Light
Color Temp.
5000K
Housing Finish
Dark Bronze
Fixture Voltage
120 to 277
LED Replacement For
400W HPS/MH
Color Rendering Index
67.0
Voltage
120-277
Rated Life
100,000 hr
Lumens per Watt
90.0

Description

Area Light, Lumens 12,266, Light Distribution Shape Type IV, LED Replacement For 400W HPS/MH, Color Temperature 5000 K, Color Rendering Index 67.0, Voltage 120-277, Height 4 1/8 in, Width 14 1/4 in, Rated Life 100,000 hr, Fixture Housing Color Dark Bronze, Fixture Housing Material Die-Cast Aluminum, Fixture Lens Material Acrylic, Lumens per Watt 90.0, Standards CSA, Warranty 5 yr

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.