Zoro Homepage

Floodlight, 14700 lm, Bronze, 5000K

  • Mfr # RFL4-120-5K-K

  • Zoro # G0770140


product price: $469.99
/ea
Free Shipping & Returns

Key Features

Fixture Mounting Location
Pole, Wall
Fixture Housing Color
Bronze
Warranty
5 yr
Light Technology
LED
Includes Lamp
Lamp Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RFL4-120-5K-K
Zoro #
G0770140
UPC #
785988044450
Country of Origin
China

Dimensions

Width
13 7/8 in
Fixture Width
13 7/8 in
Length
3 1/2 in
Height
9 1/4 in
Fixture Height
9 1/4 in
Fixture Length
3 1/2 in
Depth
3 1/2 in
Overall Height
9 1/4 in
Overall Width
13 7/8 in
Overall Length
3 1/2 in
Manufacturers Warranty Length
5 yr

Details

Fixture Mounting Location
Pole, Wall
Fixture Housing Color
Bronze
Warranty
5 yr
Light Technology
LED
Includes Lamp
Lamp Included
Fixture Housing Material
Aluminum
Standards
UL Listed
Housing Material
Aluminum
Max. Operating Temp.
104 Degrees F
LED Replacement For
400W MH/HPS
Color Rendering Index
70
Lumens per Watt
116 lm/W
Mount Type
Slipfitter/Knuckle
Fixture Sensor Type
No Sensor Included
IP Rating
IP66
Light Distribution Shape
Type V
Lumens
14,700 lm
Lamp Watts
124 W
Housing Color
Bronze
Fixture Wattage
124 W
Lumens Per Watt
116.0
Color Temperature
5000K
Voltage
120 to 277V AC
Light Output
14,700 lm
Includes
Mounting Hardware
Min. Operating Temp.
-31 Degrees F
Item
Floodlight
Number of Lightheads
1
Operating Temperature - Maximum
104 Degrees F
Metal Halide Wattage Equivalency
400 W
High Pressure Sodium Wattage Equivalency
400 W
Light Distribution Type - NEMA
NEMA 5x5
Light Distribution Type - IESNA
Type V

Description

Floodlight, Lumens 14,700 lm, Fixture Wattage 124 W, Voltage 120 to 277V AC, Light Distribution Shape Type V, LED Replacement For 400W MH/HPS, Fixture Sensor Type No Sensor Included, Light Technology LED, Fixture Mounting Location Pole, Wall, Mount Type Slipfitter/Knuckle, Color Temperature 5000K, Color Rendering Index 70, Height 9 1/4 in, Width 13 7/8 in, Depth 3 1/2 in, Includes Lamp Lamp Included, Suggested Lamp Item No. Not Applicable, Lamp Watts 124 W, Fixture Housing Color Bronze

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.