Zoro Homepage

Floodlight, 14700 lm, Bronze, 5000K

  • Mfr # RFL4-120-5K-T

  • Zoro # G0769924


product price: $526.99
/ea
Free Shipping & Returns

Key Features

Fixture Mounting Location
Pole, Wall
Width
13 7/8 in
Fixture Housing Color
Bronze
Light Distribution Shape
Type V
Lamp Watts
124 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RFL4-120-5K-T
Zoro #
G0769924
UPC #
785988044474
Country of Origin
China

Dimensions

Width
13 7/8 in
Length
3 1/2 in
Height
9 1/4 in
Fixture Width
13 7/8 in
Fixture Height
9 1/4 in
Depth
3 1/2 in
Fixture Length
3 1/2 in
Manufacturers Warranty Length
5 yr
Overall Height
9 1/4 in
Overall Length
3 1/2 in
Overall Width
13 7/8 in

Description

Floodlight, Lumens 14,700 lm, Fixture Wattage 124 W, Voltage 120 to 277V AC, Light Distribution Shape Type V, LED Replacement For 400W MH/HPS, Fixture Sensor Type No Sensor Included, Light Technology LED, Fixture Mounting Location Pole, Wall, Mount Type Yoke/Trunnion, Color Temperature 5000K, Color Rendering Index 70, Height 9 1/4 in, Width 13 7/8 in, Depth 3 1/2 in, Includes Lamp Lamp Included, Suggested Lamp Item No. Not Applicable, Lamp Watts 124 W, Fixture Housing Color Bronze

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.