Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floodlight, 15000 lm, Bronze, 4000K

  • Mfr # RFL4-120-4K-K

  • Zoro # G0770159


product price: $448.99
/ea
Free Shipping & Returns

Key Features

Fixture Mounting Location
Pole, Wall
Lumens Per Watt
125.0
Light Distribution Shape
Type V
Includes Lamp
Lamp Included
Fixture Height
9 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RFL4-120-4K-K
Zoro #
G0770159
UPC #
785988044467
Country of Origin
China

Dimensions

Fixture Height
9 1/4 in
Height
9 1/4 in
Depth
3 1/2 in
Length
3 1/2 in
Fixture Width
13 7/8 in
Width
13 7/8 in
Fixture Length
3 1/2 in
Overall Length
3 1/2 in
Overall Height
9 1/4 in
Overall Width
13 7/8 in
Manufacturers Warranty Length
5 yr

Details

Fixture Mounting Location
Pole, Wall
Lumens Per Watt
125.0
Light Distribution Shape
Type V
Includes Lamp
Lamp Included
IP Rating
IP66
Light Output
15,000 lm
Min. Operating Temp.
-31 Degrees F
Color Rendering Index
70
Fixture Sensor Type
No Sensor Included
Standards
UL Listed
Max. Operating Temp.
104 Degrees F
Housing Material
Aluminum
Lumens
15,000 lm
Color Temperature
4000K
Fixture Housing Color
Bronze
Lumens per Watt
125 lm/W
LED Replacement For
400W MH/HPS
Housing Color
Bronze
Item
Floodlight
Warranty
5 yr
Voltage
120 to 277V AC
Includes
Mounting Hardware
Fixture Wattage
124 W
Number of Lightheads
1
Fixture Housing Material
Aluminum
Lamp Watts
124 W
Mount Type
Slipfitter/Knuckle
Light Technology
LED
Light Distribution Type - IESNA
Type V
High Pressure Sodium Wattage Equivalency
400 W
Light Distribution Type - NEMA
NEMA 5x5
Metal Halide Wattage Equivalency
400 W
Operating Temperature - Maximum
104 Degrees F

Description

Floodlight, Lumens 15,000 lm, Fixture Wattage 124 W, Voltage 120 to 277V AC, Light Distribution Shape Type V, LED Replacement For 400W MH/HPS, Fixture Sensor Type No Sensor Included, Light Technology LED, Fixture Mounting Location Pole, Wall, Mount Type Slipfitter/Knuckle, Color Temperature 4000K, Color Rendering Index 70, Height 9 1/4 in, Width 13 7/8 in, Depth 3 1/2 in, Includes Lamp Lamp Included, Suggested Lamp Item No. Not Applicable, Lamp Watts 124 W, Fixture Housing Color Bronze

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.