Zoro Homepage

Floodlight, 4400 lm, Bronze, 5000K

  • Mfr # RFL3-40-5K

  • Zoro # G0770107


product price: $253.99
/ea
Free Shipping & Returns

Key Features

Fixture Mounting Location
Pole, Wall
Housing Color
Bronze
Color Rendering Index
70
Light Output
4,400 lm
Fixture Housing Color
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RFL3-40-5K
Zoro #
G0770107
UPC #
785988044382
Country of Origin
China

Dimensions

Fixture Length
2 7/8 in
Fixture Width
9 7/8 in
Depth
2 7/8 in
Length
2 7/8 in
Width
9 7/8 in
Height
9 1/4 in
Fixture Height
9 1/4 in
Overall Width
9 7/8 in
Overall Height
9 1/4 in
Overall Length
2 7/8 in
Manufacturers Warranty Length
5 yr

Details

Fixture Mounting Location
Pole, Wall
Housing Color
Bronze
Color Rendering Index
70
Light Output
4,400 lm
Fixture Housing Color
Bronze
Number of Lightheads
1
Voltage
120 to 277V AC
LED Replacement For
250W MH/HPS
Includes Lamp
Lamp Included
Warranty
5 yr
Lumens
4,400 lm
Lumens per Watt
131 lm/W
Light Distribution Shape
Type V
Lumens Per Watt
131.0
Fixture Sensor Type
No Sensor Included
Standards
UL Listed
Fixture Housing Material
Aluminum
Light Technology
LED
Housing Material
Aluminum
Lamp Watts
52 W
Min. Operating Temp.
-31 Degrees F
Color Temperature
5000K
Fixture Wattage
52 W
IP Rating
IP66
Item
Floodlight
Max. Operating Temp.
104 Degrees F
Mount Type
Slipfitter/Knuckle
Light Distribution Type - NEMA
NEMA 5x5
Metal Halide Wattage Equivalency
250 W
High Pressure Sodium Wattage Equivalency
250 W
Light Distribution Type - IESNA
Type V
Operating Temperature - Maximum
104 Degrees F

Description

Floodlight, Lumens 4,400 lm, Fixture Wattage 52 W, Voltage 120 to 277V AC, Light Distribution Shape Type V, LED Replacement For 250W MH/HPS, Fixture Sensor Type No Sensor Included, Light Technology LED, Fixture Mounting Location Pole, Wall, Mount Type Slipfitter/Knuckle, Color Temperature 5000K, Color Rendering Index 70, Height 9 1/4 in, Width 9 7/8 in, Depth 2 7/8 in, Includes Lamp Lamp Included, Suggested Lamp Item No. Not Applicable, Lamp Watts 52 W, Fixture Housing Color Bronze

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.