Shop VAXCEL
See all product information
Create Account
Kinzie 1 Light 16.75in H Dusk to Dawn Gold Vintage Brass Outdoor Wall Lantern Fixture
- Mfr # T0707
- Zoro # G012118332
product price:Â
$
199.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Width
6 in
Height
16.75 in
Length
7 in
Watts
60W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T0707
- Zoro #
- G012118332
- UPC #
- 884656752427
- Country of Origin
- China
Dimensions
- Width
- 6 in
- Height
- 16.75 in
- Length
- 7 in
- Size
- 6 in W x 16.75 in H x 7 in D
Details
- Voltage
- 120V
- Watts
- 60W
- Finish
- Vintage Brass
- Lamp Type
- E26 Medium - LED Compatible
- Lamp Included
- No
- Collection Name
- Kinzie
- Photo Cell
- Yes
- Style
- Transitional
- Color
- Brass
- Number of Lights
- 1
- Damp/Wet Rating
- Wet
- Material
- Metal
- Shape
- Rectangle
- Shade Material
- Glass
- Shade Name
- Clear Glass
Description
Elongated, slim, clear flat glass panels frame the Kinzie for a clean, contemporary feel. The oblong lantern handle and rectangle shape adds an additional design element to this outdoor wall light collection. Finished in gold vintage brass, the Kinzie creates a bold but understated look perfect for highlighting your space. Combine that with vintage Edison style filament bulbs to complete the look. This wall lamp is ideal for your porch, patio, entryway, garage, or any other outside area of your home.
- Gold vintage brass finish, weather resistant steel, and clear glass panels provide long lasting durability with a contemporary style
- Dusk to dawn photo cell automatically turns fixture on in the dark and off in the light for added safety and security, saving energy during daylight hours
- Uses 1 x 60 watt E26 medium base bulb (not included); LED compatible, dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
- 6-in W x 16.75-in H x 7-in D; backplate 4.65-in W x 4.65-in H
- Wall sconce has an open bottom for quick bulb changing convenience
- Wet rated; ideal for exterior front door, garage, porch, entrance, or any other area of your home
- ETL listing demonstrates this product has met requirements for product safety standards
- Mounting hardware and instruction manual included for easy installation
- 5 Year limited warranty
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.