Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Assembled Baseboard Enclosure, 36 In. L

  • Mfr # TP20-03

  • Zoro # G2544692


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Length
3 ft
Mounting Type
Surface
Cabinet Height
20 in
Cabinet Width
36 in
Fits Heaters
Mfr. No. STC14353-03, ST1443-03
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TP20-03
Zoro #
G2544692
UPC #
700201003038
Country of Origin
United States

Dimensions

Length
3 ft
Cabinet Height
20 in
Cabinet Width
36 in
Cabinet Depth
5 5/16 in
Overall Height
20 in
Overall Dimensions - L x H x D
36 in x 20 in x 5 5/16 in
Overall Depth
5 5/16 in
Overall Length
36 in

Details

Item
Hydronic Baseboard Heater Cabinet
Mounting Type
Surface
Fits Heaters
Mfr. No. STC14353-03, ST1443-03
Color
Beige
Includes
(1) Front Panel, (1) Partial Backplate, (1) Top panel, (2) Brackets, (4) Adjustable Hangers with Hardware, (4) Slide Cradles
Fits Number of Elements Rows
Double Row
Material
Steel
Product Type
Baseboard Heater Cabinets
Compatible with Product Type
STC14353-03, ST1443-03

Description

Product Type Baseboard Heater Cabinets, Compatible with Product Type STC14353-03, ST1443-03, Compatible Grainger Part Number 5E301, 5E305, Material Steel, Color Beige, Overall Height 20 in, Overall Length 36 in, Overall Depth 5 5/16 in, Mounting Type Surface, Fits Number of Elements Rows Double Row, Length 3 ft, Includes (1) Front Panel, (1) Partial Backplate, (1) Top panel, (2) Brackets, (4) Adjustable Hangers with Hardware, (4) Slide Cradles

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.