Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydronic Kickspace Heater, 10360 BtuH Max

  • Mfr # K84

  • Zoro # G1150213


product price: $336.99
/ea
Free Shipping & Returns

Key Features

Air Flow Direction
Horizontal
Heater Voltage
115 V AC
Air Flow
103 cfm
Height
4 in
Depth
12 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K84
Zoro #
G1150213
UPC #
700201000105
Country of Origin
United States

Dimensions

Height
4 in
Depth
12 3/4 in
Manufacturers Warranty Length
5 yr
Pipe Size
1/2 in
Width
19 1/4 in
Rough-In Height
4 in
Overall Height
4 in
Overall Dimensions - H x W x D
4 in x 19 1/4 in x 12 3/4 in
Grille Width
7 7/8 in
Rough-In Depth
12 1/4 in
Rough-In Dimensions - H x W x D
4 in x 12 3/4 in x 12 1/4 in
Heating Element Diameter
1/2 in
Overall Depth
12 3/4 in
Rough-In Width
12 3/4 in
Grille Height
23 7/8 in
Overall Width
19 1/4 in
Pipe Connection Size
1/2 in

Details

Air Flow Direction
Horizontal
Heater Voltage
115 V AC
Air Flow
103 cfm
Item
Hydronic Kickspace Heater
Max. Heat @ 2GPM Flow @ 160 F Water Temp.
7,155 BtuH
Max. Operating Water Temp.
200 Degrees F
Max. Heat @ 3GPM Flow @ 200 F Water Temp.
10,360 BtuH
Max. Heat @ 3GPM Flow @ 180 F Water Temp.
8,840 BtuH
Number of Speeds
2
For Use With
4E450,4E451,4E452,4E453,5E314,5E317
Amps AC
0.5 A
Max. Heat @ 2GPM Flow @ 140 F Water Temp.
5,670 BtuH
Standards
ETL, ETLc Listed
Max. Heat @ 3GPM Flow @ 160 F Water Temp.
7,310 BtuH
Correction Factor
0.8
Max. Heat @ 2GPM Flow @ 180 F Water Temp.
8,650 BtuH
Max. Heat @ 2GPM Flow @ 200 F Water Temp.
10,135 BtuH
Max. Heat @ 2GPM Flow @ 120 F Water Temp.
4,145 BtuH
Max. Heat @ 3GPM Flow @ 140 F Water Temp.
5,795 BtuH
Max. Heat @ 3GPM Flow @ 120 F Water Temp.
4,230 BtuH
Hz
60
Includes
Grill and Mounting Hardware
Phase
1
Flow Rate
3 gpm
Amperage
0.5 A
Pipe Connection
Straight Copper Tube
Housing Color
Grey
Heating Capacity
10,360 BtuH
Housing Finish
Black
Maximum Operating Water Temperature
200 Degrees F
Grille Material
16 ga Steel
Fan Voltage
115 V AC
Mounting Location
Floor, Wall
Product Type
Kickspace Hydronic Heaters
Frequency
60 Hz
Grille Finish
Enamel
Number of Settings
2
Thermostat Included
Unit-Mounted
Heating Method
Hot Water
Pipe Connection Type
1/2 in, Non-Threaded
Wattage Output
30.7 W

Description

Product Type Kickspace Hydronic Heaters, Overall Height 4 in, Overall Width 19 1/4 in, Overall Depth 12 3/4 in, Rough-In Height 4 in, Rough-In Depth 12 1/4 in, Rough-In Width 12 3/4 in, Pipe Connection Size 1/2 in, Pipe Connection Type 1/2 in, Non-Threaded, Thermostat Included Unit-Mounted, Wattage Output 30.7 W, Air Flow 103 cfm, Air Flow Direction Horizontal, Amperage 0.5 A, Correction Factor 0.8, Fan Voltage 115 V AC, Flow Rate 3 gpm, Frequency 60 Hz, Grille Finish Enamel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.