Zoro Homepage

Right Hand End Cover

  • Mfr # TP20-EC3R

  • Zoro # G1825476


product price: $63.25
/ea

Key Features

Mounting Type
Surface
Fits Heaters
Mfr. No. TP20-03, TP20-04, TP20-05, TP20-06, TP20-07, TP20-08
Color
Beige
Accessory Type
Right Hand Solid End Cap
Compatible with Product Type
Mfr. No. TP20-03, TP20-04, TP20-05, TP20-06, TP20-07, TP20-08
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TP20-EC3R
Zoro #
G1825476
UPC #
700201003120
Country of Origin
United States

Dimensions

Overall Dimensions - L x H x D
3 in x 20 in x 5 5/16 in
Overall Depth
5 5/16 in
Overall Height
20 in
Overall Length
3 in

Details

Item
Hydronic Baseboard Heater Assembly Component
Mounting Type
Surface
Fits Heaters
Mfr. No. TP20-03, TP20-04, TP20-05, TP20-06, TP20-07, TP20-08
Color
Beige
Accessory Type
Right Hand Solid End Cap
Compatible with Product Type
Mfr. No. TP20-03, TP20-04, TP20-05, TP20-06, TP20-07, TP20-08
Material
Steel
Product Type
End Components

Description

Accessory Type Right Hand Solid End Cap, Compatible Grainger Part Number 40LX71, 40LX72, 40LX73, 40LX74, 4LX69, 4LX70, Material Steel, Color Beige, Overall Height 20 in, Overall Length 3 in, Overall Depth 5 5/16 in, Compatible with Product Type Mfr. No. TP20-03, TP20-04, TP20-05, TP20-06, TP20-07, TP20-08

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.