Zoro Homepage

Steam/Hydronic Heater Element, Copper, 3ft

  • Mfr # STC14353-03

  • Zoro # G0817853


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Output @ 2 PSI Steam
2,130 BtuH, 2,510 BtuH
Inlet/Outlet NPT
1 1/4 in
Length
3 ft
Max. Heat/Linear Ft. @ 160 F Water Temp.
1130/1330 BtuH
Tubing Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STC14353-03
Zoro #
G0817853
UPC #
790107004598
Country of Origin
United States

Dimensions

Length
3 ft
Tube Size
1 1/4 in
Overall Height
3 5/8 in
Connection Size
1 1/4 in
Overall Depth
4 1/4 in
Overall Dimensions - L x H x D
3 ft x 3 5/8 in x 4 1/4 in
Overall Length
3 ft

Details

Output @ 2 PSI Steam
2,130 BtuH, 2,510 BtuH
Inlet/Outlet NPT
1 1/4 in
Item
Hydronic Baseboard Heater Element
Max. Heat/Linear Ft. @ 160 F Water Temp.
1130/1330 BtuH
Tubing Material
Copper
Max. Heat/Linear Ft. @ 200 F Water Temp.
1,830 BtuH, 2,160 BtuH
Max. Heat/Linear Ft. @ 170 F Water Temp.
1300/1530 BtuH
Fin Material
Aluminum
Max. Heat/Linear Ft. @ 180 F Water Temp.
1,470 BtuH, 1,730 BtuH
Max. Pressure
194 psi
Max. Heat/Linear Ft. @ 150 F Water Temp.
960/1130 BtuH
Max. Fluid Temp.
300 Degrees F
Max. Heat/Linear Ft. @ 190 F Water Temp.
1660/1960 BtuH
Color
Copper, Silver
Compatible with Product Type
TP14-03, TP20-03
Maximum Pressure
194 psi
Maximum Fluid Temperature
300 Degrees F
Product Type
Hydronic Baseboard Heater Elements

Description

Product Type Hydronic Baseboard Heater Elements, Maximum Pressure 194 psi, Output @ 2 PSI Steam 2,130 BtuH, 2,510 BtuH, Overall Height 3 5/8 in, Overall Length 3 ft, Overall Depth 4 1/4 in, Max. Heat/Linear Ft. @ 180 F Water Temp. 1,470 BtuH, 1,730 BtuH, Max. Heat/Linear Ft. @ 200 F Water Temp. 1,830 BtuH, 2,160 BtuH, Maximum Fluid Temperature 300 Degrees F, Length 3 ft, Compatible with Product Type TP14-03, TP20-03, Connection Size 1 1/4 in, Tube Size 1 1/4 in, Tubing Material Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.