Zoro Homepage

Steam/Hydronic Heater Element, Steel, 3ft.

  • Mfr # ST1443-03

  • Zoro # G2039667


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Output @ 2 PSI Steam
1,600 BtuH, 2,250 BtuH
Inlet/Outlet NPT
1 1/4 in
Length
3 ft
Max. Fluid Temp.
650 Degrees F
Max. Pressure
660 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST1443-03
Zoro #
G2039667
UPC #
790107004451
Country of Origin
United States

Dimensions

Length
3 ft
Tube Size
1 1/4 in
Overall Depth
4 1/4 in
Overall Dimensions - L x H x D
3 ft x 4 1/4 in x 4 1/4 in
Overall Height
4 1/4 in
Overall Length
3 ft
Connection Size
1 1/4 in

Details

Output @ 2 PSI Steam
1,600 BtuH, 2,250 BtuH
Inlet/Outlet NPT
1 1/4 in
Item
Hydronic Baseboard Heater Element
Max. Fluid Temp.
650 Degrees F
Max. Pressure
660 psi
Max. Heat/Linear Ft. @ 180 F Water Temp.
1,080 BtuH, 1,640 BtuH
Tubing Material
Steel
Max. Heat/Linear Ft. @ 190 F Water Temp.
1250/1755 BtuH
Fin Material
Steel
Max. Heat/Linear Ft. @ 200 F Water Temp.
1,350 BtuH, 2,040 BtuH
Max. Heat/Linear Ft. @ 150 F Water Temp.
720/1010 BtuH
Max. Heat/Linear Ft. @ 170 F Water Temp.
975/1370 BtuH
Max. Heat/Linear Ft. @ 160 F Water Temp.
850/1190 BtuH
Color
Silver
Maximum Pressure
660 psi
Product Type
Hydronic Baseboard Heater Elements
Compatible with Product Type
TP14-03, TP20-03
Maximum Fluid Temperature
650 Degrees F

Description

Product Type Hydronic Baseboard Heater Elements, Maximum Pressure 660 psi, Output @ 2 PSI Steam 1,600 BtuH, 2,250 BtuH, Overall Height 4 1/4 in, Overall Length 3 ft, Overall Depth 4 1/4 in, Max. Heat/Linear Ft. @ 180 F Water Temp. 1,080 BtuH, 1,640 BtuH, Max. Heat/Linear Ft. @ 200 F Water Temp. 1,350 BtuH, 2,040 BtuH, Maximum Fluid Temperature 650 Degrees F, Length 3 ft, Compatible with Product Type TP14-03, TP20-03, Connection Size 1 1/4 in, Tube Size 1 1/4 in, Tubing Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.