
Pallet Rack, Side Panel For 48"D, 96"H W/ Bolt On Angle Brckts
Mfr # RS1N004808
Zoro # G4631633
product price: $379.99
/ea
Free Shipping & Returns
Key Features
Overall Width
1.5 in.
Material
Steel
Gauge
10 ga Wire
Finish
Powder Coated
Color
Black or Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RS1N004808
Zoro #
G4631633
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
96 in.
Overall Width
1.5 in.
Overall Depth
48 in.
Details
Material
Steel
Gauge
10 ga Wire
Finish
Powder Coated
Color
Black or Gray
Includes
Wire Mesh Cage Panels, Flush Brackets, Hardware
For Use With
Pallet Rack or Bulk Rack
Description
4 ft. W x 8 ft. H steel mesh security panel for guarding the sides of 48 in. deep rack upright frames, 10ga 2 in. square welded mesh panel comes with 4ea bolt-on angle brackets for connection, recommended use is for rack ends only to avoid field modification, order and stack several panels to contain multiple beam levels, durable gray powder coat finish, includes ALL mounting hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.