Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MX3X2LL-A Studio 3 Wireless Headphone - Matte Black

  • Mfr # MX3X2LL/A

  • Zoro # G614784980


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Wireless Technology
Bluetooth
Sound Mode
Stereo
Connectivity Technology
Wired/Wireless
Integrated Microphone
Yes
Host Interface
Mini-phone (3.5mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MX3X2LL/A
Zoro #
G614784980
UPC #
190199312722
Country of Origin
China

Dimensions

Height
7.2"

Details

Wireless Technology
Bluetooth
Sound Mode
Stereo
Connectivity Technology
Wired/Wireless
Integrated Microphone
Yes
Item
Headset
Host Interface
Mini-phone (3.5mm)
Earpiece Design
Over-the-head
Noise Canceling
Yes
Microphone Design
On-cable
Includes
Studio3 Wireless Over-Ear Headphones - Matt Black, Carrying Case, 3.5mm RemoteTalk Cable, Universal USB Charging Cable (USB-A to USB Micro-B), Quick Start Guide , Warranty Card
Earpiece Type
Binaural

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.