Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MXJ92LL-A Studio3 Wireless Headphone - Shadow Gray

  • Mfr # MXJ92LL/A

  • Zoro # G014784870


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Sound Mode
Stereo
Earpiece Type
Binaural
Wireless Technology
Bluetooth
Host Interface
Mini-phone (3.5mm)
Height
7.2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MXJ92LL/A
Zoro #
G014784870
UPC #
190199462748
Country of Origin
China

Dimensions

Height
7.2"

Details

Sound Mode
Stereo
Earpiece Type
Binaural
Wireless Technology
Bluetooth
Host Interface
Mini-phone (3.5mm)
Noise Canceling
Yes
Earpiece Design
Over-the-head
Item
Headset
Includes
Studio3 Wireless Headphones - The Beats Skyline Collection - Shadow Gray, Carrying Case, 3.5mm RemoteTalk Cable, Universal USB Charging Cable (USB-A to USB Micro-B), Quick Start Guide , Warranty Card
Connectivity Technology
Wired/Wireless
Microphone Design
On-cable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.