Zoro Homepage

Cleaning Solvent, 14 oz, Aerosol Can

  • Mfr # AH255D

  • Zoro # G3087935


product price: $84.19
/ea
Free Shipping & Returns

Key Features

Sub-Category
General Purpose Penetrants
Food Grade
No
Size
14 oz
Container Type
Aerosol Can
SAE Grade
Not Specified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AH255D
Zoro #
G3087935
UPC #
-
Country of Origin
United States

Dimensions

Size
14 oz
Container Size
14 fl oz

Details

Sub-Category
General Purpose Penetrants
Item
Cleaning Solvent
Food Grade
No
Container Type
Aerosol Can
SAE Grade
Not Specified
ISO Viscosity Grade
Not Specified
Flash Point
122 Degrees F
Max. Operating Temp.
130 Degrees F
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Temp. Range
Up to 130 Degrees F
Viscosity @ 100C
Not Specified
Application
All Substrate Requiring Penetrant, Lubrication and Protection
Lubricant NSF Rating
Not Rated
Four-Ball Wear
Not Specified
Viscosity @ 40C
Not Specified
Net Weight
14 oz.
Odor
Aliphatic
Maximum Operating Temperature
130 Degrees F
Color
Clear
For Use With
Gast Compressors, Gast Vacuum Pumps

Description

Cleaning Solvent, Container Size 14 fl oz, Container Type Aerosol Can, SAE Grade Not Specified, ISO Viscosity Grade Not Specified, Flash Point 122 Degrees F, Food Grade No, Maximum Operating Temperature 130 Degrees F

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.