Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/2" MNPT x 3-1/2" TBE Galvanized Steel Pipe Nipple Sch 40

  • Mfr # 0331033407

  • Zoro # G9465985


product price: $8.07
/ea

Key Features

Pipe Size - Nominal
1 1/2 in
Overall Pipe Length
3.5 in
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Galvanized Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0331033407
Zoro #
G9465985
UPC #
690291352409
Country of Origin
United States

Dimensions

Pipe Size - Nominal
1 1/2 in
Overall Pipe Length
3.5 in
Wall Thickness (In.)
0.145 in
Inside Dia. (In.)
1.61 in
Pipe Size (Fittings)
1-1/2"
Pipe Size (Nominal)
1-1/2"
Outside Dia. (In.)
1.9 in
Wall Thickness
0.145 in
Nominal Pipe Size
1 1/2 in
Inside Diameter
1 39/64 in
Outside Diameter
1 29/32 in
Overall Length
3 1/2 in

Details

Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Galvanized Steel
Pipe Schedule
40
Pipe Weld Type
Continuous Weld
Pipe Thread Type
MNPT x MNPT
Max. Pressure
150 psi @ 150 Degrees F
Metal Detectable
Yes
Pipe Fitting Material
Galvanized Steel
Pipe Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
MNPT x MNPT
Specific Pipe Fitting Shape
Nipple
Standards
ASTM A53 Type F, ASTM A733, Grade A
Item
Galvanized Steel Pipe Nipple
Basic Pipe Fitting Shape
Nipple
Side A Gender
Male
Side A Connection Type
Threaded
Maximum Operating Pressure
150 psi @ 150 Degrees F
Side A Thread Type
NPT
Metal Pipe Construction
Welded
Side B Thread Type
NPT
Manufacture Location
Made in USA*
Schedule
Schedule 40
Thread Configuration
Threaded on Both Ends
Fitting Compatibility
Schedule 40
Application
Air, Gas, Non-Potable Water, Oil, Steam
Material Grade
Grade A
Side B Connection Type
Threaded
Finish/Coating
Galvanized
Material
Steel
Side B Gender
Male

Description

Pipe Nipple, Application Air, Gases, Non-Potable Water, Oils, Finish/Coating Galvanized, Fitting Compatibility Not Applicable, Inside Diameter 1 39/64 in, Manufacture Location Made in USA, Material Steel, Material Grade Grade B, Maximum Operating Pressure 150 psi @ 150 Degrees F, Maximum Operating Temperature Not Applicable, Maximum Steam Pressure Not Applicable, Metal Pipe Construction Welded, Minimum Operating Temperature Not Applicable, Nominal Pipe Size 1 1/2 in, Outside Diameter 1 29/32 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.