Zoro Homepage

1-1/2" MNPT x 6" TBE Galvanized Steel Pipe Nipple Sch 40

  • Mfr # 0334535408

  • Zoro # G2844125


product price: $35.39
/ea

Key Features

Pipe Size - Nominal
1 1/2 in
Overall Pipe Length
6 in
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0334535408
Zoro #
G2844125
UPC #
690291592478
Country of Origin
United States

Dimensions

Pipe Size - Nominal
1 1/2 in
Overall Pipe Length
6 in
Pipe Size (Fittings)
1-1/2"
Pipe Size (Nominal)
1-1/2"
Wall Thickness
0.2 in
Outside Diameter
1 29/32 in
Overall Length
6 in
Nominal Pipe Size
1 1/2 in
Inside Diameter
1 1/2 in

Details

Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Steel
Pipe Schedule
40
Pipe Thread Type
MNPT x MNPT
Max. Pressure
150 psi @ 150 Degrees F
Specific Pipe Fitting Shape
Nipple
Basic Pipe Fitting Shape
Nipple
Metal Detectable
Yes
Pipe Fitting Material
Galvanized Steel
Item
Galvanized Steel Pipe Nipple
Basic Pipe Fitting Material
Metal
Pipe Fitting Schedule/Class
Schedule 40
Standards
ANSI B1.20.1, ASTM A53 Type E, ASTM A733, WWN 351
Pipe Fitting Connection Type
MNPT x MNPT
Side B Gender
Male
Material
Steel
Schedule
Schedule 40
Material Grade
Grade B
Side B Thread Type
NPT
Application
Air, Gas, Non-Potable Water, Oil, Steam
Thread Configuration
Threaded on Both Ends
Side A Connection Type
Threaded
Metal Pipe Construction
Welded
Side B Connection Type
Threaded
Finish/Coating
Black Anodized
Fitting Compatibility
Schedule 80
Side A Thread Type
NPT
Manufacture Location
Made in USA*
Side A Gender
Male
Maximum Operating Pressure
150 psi @ 150 Degrees F

Description

Right and Left Hand Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule 80, Inside Diameter 1 1/2 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade B, Maximum Operating Pressure 150 psi @ 150 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1 1/2 in, Outside Diameter 1 29/32 in, Overall Length 6 in, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.