Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/2" x 2-1/2" Black Pipe Nipple Sch 80

  • Mfr # 0332632405

  • Zoro # G4413464


product price: $11.19
/ea

Key Features

Pipe Size - Nominal
1 1/2 in
Overall Pipe Length
2.5 in
Pipe Connection Type
Threaded on Both Ends
Material - Pipe
Black Steel
Pipe Schedule
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0332632405
Zoro #
G4413464
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Nominal
1 1/2 in
Overall Pipe Length
2.5 in
Outside Dia.
1 57/64 in
Wall Thickness
0.188 in
Pipe Size (Fittings)
1-1/2"
Inside Dia.
1 1/2 in
Overall Length
2 1/2 in
Nominal Pipe Size
1 1/2 in
Outside Diameter
1 57/64 in
Inside Diameter
1 1/2 in

Details

Pipe Connection Type
Threaded on Both Ends
Material - Pipe
Black Steel
Pipe Schedule
80
Pipe Thread Type
MNPT x MNPT
Max. Pressure
1500 psi @ 150 Degrees F
Seamless/Welded
Seamless
Standards
ASTM A106 Grade B, ASTM A733
Pipe Fitting Schedule/Class
Schedule 80
Basic Pipe Fitting Material
Metal
Item
Black Pipe Nipple
Specific Pipe Fitting Shape
Nipple
Pipe Fitting Connection Type
MNPT x MNPT
Pipe Fitting Material
Black Steel
Metal Detectable
Yes
Max. Steam Pressure
300 psi WSP @ 550 Degrees F
Basic Pipe Fitting Shape
Nipple
Side A Connection Type
Threaded
Schedule
Schedule 80
Side B Connection Type
Threaded
Thread Type
NPT
Material Grade
Grade B
Side A Thread Type
NPT
Side B Thread Type
NPT
Side A Gender
Male
Application
Air, Gas, Non-Potable Water, Oil, Steam
Material
Steel
Fitting Compatibility
Schedule 80
Maximum Operating Pressure
1500 psi @ 150 Degrees F
Maximum Steam Pressure
300 psi @ 550 Degrees F
Metal Pipe Construction
Seamless
Thread Configuration
Threaded on Both Ends
Manufacture Location
Globally Sourced
Finish/Coating
Black Anodized
Side B Gender
Male

Description

Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule 80, Inside Diameter 1 1/2 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 1500 psi @ 150 Degrees F, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 1 1/2 in, Outside Diameter 1 57/64 in, Overall Length 2 1/2 in, Schedule Schedule 80

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.