1-1/2" x 2" Black Pipe Nipple Sch XXH
Mfr # 0332728807
Zoro # G5659263
product price: $35.59
/eaKey Features
Pipe Size - Nominal
1 1/2 in
Overall Pipe Length
2 in
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Black Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0332728807
Zoro #
G5659263
UPC #
-
Country of Origin
United States
Dimensions
Pipe Size - Nominal
1 1/2 in
Overall Pipe Length
2 in
Pipe Size (Fittings)
1-1/2"
Outside Dia.
1 57/64 in
Pipe Size (Nominal)
1-1/2"
Wall Thickness
0.281 in
Nominal Pipe Size
1 1/2 in
Outside Diameter
1 57/64 in
Overall Length
2 in
Inside Diameter
1 11/32 in
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule XXH, Inside Diameter 1 11/32 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Metal Pipe Construction Seamless, Nominal Pipe Size 1 1/2 in, Outside Diameter 1 57/64 in, Overall Length 2 in, Schedule Schedule XXH, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Threaded, Side B Gender Male
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.