Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/4" x 10-1/2" Black Pipe Nipple Sch 40

  • Mfr # 0330031808

  • Zoro # G3682506


product price: $20.23
/ea

Key Features

Pipe Size - Nominal
1 1/4 in
Overall Pipe Length
10.5 in
Pipe Connection Type
Threaded on Both Ends
Material - Pipe
Black Steel
Pipe Schedule
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0330031808
Zoro #
G3682506
UPC #
690291042317
Country of Origin
United States

Dimensions

Pipe Size - Nominal
1 1/4 in
Overall Pipe Length
10.5 in
Inside Dia.
1 3/8 in
Wall Thickness
0.125 in
Pipe Size (Fittings)
1-1/4"
Outside Dia.
1 21/32 in
Inside Diameter
1 3/8 in
Outside Diameter
1 21/32 in
Overall Length
10 1/2 in
Nominal Pipe Size
1 1/4 in

Details

Pipe Connection Type
Threaded on Both Ends
Material - Pipe
Black Steel
Pipe Schedule
40
Pipe Weld Type
Continuous Weld
Pipe Thread Type
MNPT x MNPT
Max. Pressure
300 psi @ 150 Degrees F
Seamless/Welded
Welded
Pipe Fitting Schedule/Class
Schedule 40
Standards
ASTM A53 Type F, ASTM A733, Grade A
Metal Detectable
Yes
Pipe Fitting Material
Black Steel
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Nipple
Basic Pipe Fitting Shape
Nipple
Item
Black Pipe Nipple
Pipe Fitting Connection Type
MNPT x MNPT
Max. Steam Pressure
150 psi WSP @ 360 Degrees F
Side B Thread Type
NPT
Schedule
Schedule 40
Material Grade
Grade A
Side B Connection Type
Threaded
Side B Gender
Male
Metal Pipe Construction
Welded
Maximum Steam Pressure
150 psi @ 360 Degrees F
Application
Air, Gas, Non-Potable Water, Oil, Steam
Fitting Compatibility
Schedule 40
Side A Gender
Male
Maximum Operating Pressure
300 psi @ 150 Degrees F
Manufacture Location
Made in USA*
Thread Configuration
Threaded on Both Ends
Material
Steel
Side A Thread Type
NPT
Side A Connection Type
Threaded
Finish/Coating
Black Anodized
Thread Type
NPT

Description

Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule 40, Inside Diameter 1 3/8 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade A, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1 1/4 in, Outside Diameter 1 21/32 in, Overall Length 10 1/2 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.