Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/4" x 2-1/2" Black Pipe Nipple Sch 80

  • Mfr # 0332628007

  • Zoro # G4413315


product price: $8.69
/ea

Key Features

Pipe Size - Nominal
1 1/4 in
Overall Pipe Length
2.5 in
Pipe Connection Type
Threaded on Both Ends
Material - Pipe
Black Steel
Pipe Schedule
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0332628007
Zoro #
G4413315
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Nominal
1 1/4 in
Overall Pipe Length
2.5 in
Pipe Size (Fittings)
1-1/4"
Wall Thickness
0.188 in
Inside Dia.
1 1/4 in
Outside Dia.
1 21/32 in
Overall Length
2 1/2 in
Outside Diameter
1 21/32 in
Nominal Pipe Size
1 1/4 in
Inside Diameter
1 1/4 in

Details

Pipe Connection Type
Threaded on Both Ends
Material - Pipe
Black Steel
Pipe Schedule
80
Pipe Thread Type
MNPT x MNPT
Max. Pressure
1500 psi @ 150 Degrees F
Seamless/Welded
Seamless
Max. Steam Pressure
300 psi WSP @ 550 Degrees F
Standards
ASTM A106 Grade B, ASTM A733
Basic Pipe Fitting Shape
Nipple
Specific Pipe Fitting Shape
Nipple
Pipe Fitting Material
Black Steel
Metal Detectable
Yes
Basic Pipe Fitting Material
Metal
Pipe Fitting Schedule/Class
Schedule 80
Item
Black Pipe Nipple
Pipe Fitting Connection Type
MNPT x MNPT
Side A Connection Type
Threaded
Finish/Coating
Black Anodized
Manufacture Location
Globally Sourced
Material Grade
Grade B
Schedule
Schedule 80
Material
Steel
Side B Thread Type
NPT
Maximum Steam Pressure
300 psi @ 550 Degrees F
Metal Pipe Construction
Seamless
Maximum Operating Pressure
1500 psi @ 150 Degrees F
Thread Configuration
Threaded on Both Ends
Side B Gender
Male
Side A Thread Type
NPT
Thread Type
NPT
Side B Connection Type
Threaded
Application
Air, Gas, Non-Potable Water, Oil, Steam
Fitting Compatibility
Schedule 80
Side A Gender
Male

Description

Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule 80, Inside Diameter 1 1/4 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 1500 psi @ 150 Degrees F, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 1 1/4 in, Outside Diameter 1 21/32 in, Overall Length 2 1/2 in, Schedule Schedule 80

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.