Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/4" x 4-1/2" Black Pipe Nipple Sch 80

  • Mfr # 0332628809

  • Zoro # G4413351


product price: $18.19
/ea

Key Features

Pipe Size - Nominal
1 1/4 in
Overall Pipe Length
4.5 in
Pipe Connection Type
Threaded on Both Ends
Material - Pipe
Black Steel
Pipe Schedule
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0332628809
Zoro #
G4413351
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Nominal
1 1/4 in
Overall Pipe Length
4.5 in
Inside Dia.
1 1/4 in
Pipe Size (Fittings)
1-1/4"
Wall Thickness
0.188 in
Outside Dia.
1 21/32 in
Inside Diameter
1 1/4 in
Outside Diameter
1 21/32 in
Overall Length
4 1/2 in
Nominal Pipe Size
1 1/4 in

Details

Pipe Connection Type
Threaded on Both Ends
Material - Pipe
Black Steel
Pipe Schedule
80
Pipe Thread Type
MNPT x MNPT
Max. Pressure
1500 psi @ 150 Degrees F
Seamless/Welded
Seamless
Basic Pipe Fitting Shape
Nipple
Pipe Fitting Schedule/Class
Schedule 80
Standards
ASTM A106 Grade B, ASTM A733
Metal Detectable
Yes
Item
Black Pipe Nipple
Basic Pipe Fitting Material
Metal
Pipe Fitting Material
Black Steel
Specific Pipe Fitting Shape
Nipple
Max. Steam Pressure
300 psi WSP @ 550 Degrees F
Pipe Fitting Connection Type
MNPT x MNPT
Finish/Coating
Black Anodized
Side B Thread Type
NPT
Material Grade
Grade B
Side B Connection Type
Threaded
Application
Air, Gas, Non-Potable Water, Oil, Steam
Manufacture Location
Globally Sourced
Side A Connection Type
Threaded
Metal Pipe Construction
Seamless
Maximum Steam Pressure
300 psi @ 550 Degrees F
Side A Gender
Male
Schedule
Schedule 80
Fitting Compatibility
Schedule 80
Thread Configuration
Threaded on Both Ends
Side B Gender
Male
Thread Type
NPT
Material
Steel
Maximum Operating Pressure
1500 psi @ 150 Degrees F
Side A Thread Type
NPT

Description

Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule 80, Inside Diameter 1 1/4 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 1500 psi @ 150 Degrees F, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 1 1/4 in, Outside Diameter 1 21/32 in, Overall Length 4 1/2 in, Schedule Schedule 80

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.