Zoro Homepage

1" MNPT x 5-1/2" TBE Galvanized Steel Pipe Nipple Sch 40

  • Mfr # 0331025205

  • Zoro # G9465897


product price: $8.39
/ea

Key Features

Pipe Size - Nominal
1 in
Overall Pipe Length
5.5 in
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Galvanized Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0331025205
Zoro #
G9465897
UPC #
690291351969
Country of Origin
United States

Dimensions

Pipe Size - Nominal
1 in
Overall Pipe Length
5.5 in
Outside Dia. (In.)
1.315 in
Pipe Size (Nominal)
1"
Pipe Size (Fittings)
1"
Wall Thickness (In.)
0.133 in
Inside Dia. (In.)
1.049 in
Wall Thickness
0.133 in
Outside Diameter
1 5/16 in
Nominal Pipe Size
1 in
Overall Length
5 1/2 in
Inside Diameter
1 3/64 in

Details

Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Galvanized Steel
Pipe Schedule
40
Pipe Weld Type
Continuous Weld
Pipe Thread Type
MNPT x MNPT
Max. Pressure
150 psi @ 150 Degrees F
Basic Pipe Fitting Shape
Nipple
Metal Detectable
Yes
Pipe Fitting Material
Galvanized Steel
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Nipple
Pipe Fitting Schedule/Class
Schedule 40
Item
Galvanized Steel Pipe Nipple
Standards
ASTM A53 Type F, ASTM A733, Grade A
Pipe Fitting Connection Type
MNPT x MNPT
Side A Connection Type
Threaded
Maximum Operating Pressure
150 psi @ 150 Degrees F
Metal Pipe Construction
Welded
Side B Connection Type
Threaded
Thread Configuration
Threaded on Both Ends
Side A Thread Type
NPT
Schedule
Schedule 40
Side A Gender
Male
Material
Steel
Finish/Coating
Galvanized
Application
Air, Gas, Non-Potable Water, Oil, Steam
Material Grade
Grade A
Side B Thread Type
NPT
Side B Gender
Male
Manufacture Location
Made in USA*
Fitting Compatibility
Schedule 40

Description

Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Galvanized, Fitting Compatibility Schedule 40, Inside Diameter 1 3/64 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade A, Maximum Operating Pressure 150 psi @ 150 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1 in, Outside Diameter 1 5/16 in, Overall Length 5 1/2 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.