Zoro Homepage

1" MNPT x 7-1/2" TBE Galvanized Steel Pipe Nipple Sch 40

  • Mfr # 0331026005

  • Zoro # G2839439


product price: $10.49
/ea

Key Features

Pipe Size - Nominal
1 in
Overall Pipe Length
7.5 in
Pipe Connection Type
Threaded on Both Ends
Material - Pipe
Galvanized Steel
Pipe Schedule
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0331026005
Zoro #
G2839439
UPC #
690291047282
Country of Origin
United States

Dimensions

Pipe Size - Nominal
1 in
Overall Pipe Length
7.5 in
Outside Dia. (In.)
1.315 in
Wall Thickness (In.)
0.133 in
Pipe Size (Fittings)
1"
Inside Dia. (In.)
1.049 in
Wall Thickness
0.133 in
Overall Length
7 1/2 in
Outside Diameter
1 5/16 in
Nominal Pipe Size
1 in
Inside Diameter
1 3/64 in

Details

Pipe Connection Type
Threaded on Both Ends
Material - Pipe
Galvanized Steel
Pipe Schedule
40
Pipe Weld Type
Continuous Weld
Pipe Thread Type
MNPT x MNPT
Max. Pressure
150 psi @ 150 Degrees F
Standards
ASTM A53 Type F, ASTM A733, Grade A
Item
Galvanized Steel Pipe Nipple
Metal Detectable
Yes
Basic Pipe Fitting Shape
Nipple
Pipe Fitting Material
Galvanized Steel
Pipe Fitting Schedule/Class
Schedule 40
Pipe Fitting Connection Type
MNPT x MNPT
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Nipple
Material
Steel
Fitting Compatibility
Schedule 40
Material Grade
Grade A
Schedule
Schedule 40
Side B Gender
Male
Side A Gender
Male
Manufacture Location
Made in USA*
Side A Thread Type
NPT
Finish/Coating
Galvanized
Maximum Operating Pressure
150 psi @ 150 Degrees F
Application
Air, Gas, Non-Potable Water, Oil, Steam
Metal Pipe Construction
Welded
Side B Connection Type
Threaded
Side A Connection Type
Threaded
Thread Configuration
Threaded on Both Ends
Side B Thread Type
NPT

Description

Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Galvanized, Fitting Compatibility Schedule 40, Inside Diameter 1 3/64 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade A, Maximum Operating Pressure 150 psi @ 150 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1 in, Outside Diameter 1 5/16 in, Overall Length 7 1/2 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.