Zoro Homepage

1" x 1-1/2" Black Pipe Nipple Sch XXH

  • Mfr # 0332719400

  • Zoro # G4964635


product price: $24.49
/ea

Key Features

Pipe Size - Nominal
1 in
Overall Pipe Length
1.5 in
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Black Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0332719400
Zoro #
G4964635
UPC #
069029105417
Country of Origin
United States

Dimensions

Pipe Size - Nominal
1 in
Overall Pipe Length
1.5 in
Pipe Size (Fittings)
1"
Outside Dia.
1 5/16 in
Pipe Size (Nominal)
1"
Wall Thickness
0.25 in
Nominal Pipe Size
1 in
Inside Diameter
13/16 in
Outside Diameter
1 5/16 in
Overall Length
1 1/2 in

Description

Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule XXH, Inside Diameter 13/16 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Metal Pipe Construction Seamless, Nominal Pipe Size 1 in, Outside Diameter 1 5/16 in, Overall Length 1 1/2 in, Schedule Schedule XXH, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Threaded, Side B Gender Male

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.