Zoro Homepage

1" x 2-1/2" Black Pipe Nipple Sch XXH

  • Mfr # 0332719806

  • Zoro # G7561251


product price: $21.19
/ea

Key Features

Pipe Size - Nominal
1 in
Overall Pipe Length
2.5 in
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Black Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0332719806
Zoro #
G7561251
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Nominal
1 in
Overall Pipe Length
2.5 in
Pipe Size (Nominal)
1"
Pipe Size (Fittings)
1"
Outside Dia.
1 5/16 in
Wall Thickness
0.25 in
Outside Diameter
1 5/16 in
Inside Diameter
13/16 in
Overall Length
2 1/2 in
Nominal Pipe Size
1 in

Details

Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Black Steel
Pipe Schedule
XXH
Pipe Weld Type
Continuous Weld
Pipe Thread Type
MNPT x MNPT
Seamless/Welded
Seamless
Item
Black Pipe Nipple
Standards
ASTM A106 Grade B, ASTM A733
Pipe Fitting Schedule/Class
Schedule XXH
Basic Pipe Fitting Material
Metal
Pipe Fitting Material
Black Steel
Pipe Fitting Connection Type
MNPT x MNPT
Basic Pipe Fitting Shape
Nipple
Specific Pipe Fitting Shape
Nipple
Application
Air, Gas, Non-Potable Water, Oil, Steam
Material Grade
Grade B
Side A Thread Type
NPT
Side B Thread Type
NPT
Side B Gender
Male
Thread Configuration
Threaded on Both Ends
Thread Type
NPT
Manufacture Location
Globally Sourced
Material
Steel
Fitting Compatibility
Schedule XXH
Finish/Coating
Black Anodized
Metal Pipe Construction
Seamless
Side A Connection Type
Threaded
Side A Gender
Male
Schedule
Schedule XXH
Side B Connection Type
Threaded

Description

Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule XXH, Inside Diameter 13/16 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Metal Pipe Construction Seamless, Nominal Pipe Size 1 in, Outside Diameter 1 5/16 in, Overall Length 2 1/2 in, Schedule Schedule XXH, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Threaded, Side B Gender Male

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.