Zoro Homepage

1" x 3 ft. Non-Threaded Black Pipe Nipple Sch 80

  • Mfr # 0330722042

  • Zoro # G7520134


product price: $39.89
/ea

Key Features

Pipe Size - Nominal
1 in
Overall Pipe Length
3 ft
Pipe Connection Type
Non-Threaded
Pipe Type
Pipe Nipple
Material - Pipe
Black Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0330722042
Zoro #
G7520134
UPC #
662428509505
Country of Origin
United States

Dimensions

Pipe Size - Nominal
1 in
Overall Pipe Length
3 ft
Wall Thickness
0.172 in
Outside Dia.
1 5/16 in
Inside Dia.
1 3/64 in
Pipe Size (Nominal)
1"
Pipe Size (Fittings)
1"
Inside Diameter
1 3/64 in
Outside Diameter
1 5/16 in
Overall Length
3 ft
Nominal Pipe Size
1 in

Details

Pipe Connection Type
Non-Threaded
Pipe Type
Pipe Nipple
Material - Pipe
Black Steel
Pipe Schedule
80
Pipe Weld Type
Continuous Weld
Max. Pressure
2000 psi @ 150 Degrees F
Seamless/Welded
Welded
Max. Steam Pressure
300 psi WSP
Standards
ASTM A53 Type F Grade A
Pipe Fitting Schedule/Class
Schedule 80
Basic Pipe Fitting Shape
Nipple
Item
Pipe
Specific Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Pipe Fitting Material
Black Steel
Application
Air, Gas, Non-Potable Water, Oil, Steam
Material Grade
Grade A
Side B Gender
Male
Thread Configuration
Unthreaded
Schedule
Schedule 80
Side A Gender
Male
Maximum Operating Pressure
2000 psi @ 150 Degrees F
Side B Connection Type
Plain
Finish/Coating
Black Anodized
Side A Connection Type
Plain
Manufacture Location
Made in USA*
Maximum Steam Pressure
300 psi
Material
Steel
Fitting Compatibility
Schedule 80
Metal Pipe Construction
Welded

Description

Pipe, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule 80, Inside Diameter 1 3/64 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade A, Maximum Operating Pressure 2000 psi @ 150 Degrees F, Maximum Steam Pressure 300 psi, Metal Pipe Construction Welded, Nominal Pipe Size 1 in, Outside Diameter 1 5/16 in, Overall Length 3 ft, Pipe Weld Type Continuous Weld, Schedule Schedule 80, Side A Connection Type Plain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.