Zoro Homepage

1/2" MNPT x 12" TBE Galvanized Steel Pipe Nipple Sch 40

  • Mfr # 0331018804

  • Zoro # G9981282


product price: $8.99
/ea

Key Features

Pipe Size - Nominal
1/2 in
Overall Pipe Length
12 in
Pipe Connection Type
Threaded on Both Ends
Material - Pipe
Galvanized Steel
Pipe Schedule
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0331018804
Zoro #
G9981282
UPC #
690291351549
Country of Origin
United States

Dimensions

Pipe Size - Nominal
1/2 in
Overall Pipe Length
12 in
Inside Dia. (In.)
0.622 in
Outside Dia. (In.)
0.84 in
Pipe Size (Fittings)
1/2"
Wall Thickness (In.)
0.109 in
Wall Thickness
0.109 in
Overall Length
12 in
Inside Diameter
5/8 in
Nominal Pipe Size
1/2 in
Outside Diameter
27/32 in

Details

Pipe Connection Type
Threaded on Both Ends
Material - Pipe
Galvanized Steel
Pipe Schedule
40
Pipe Weld Type
Continuous Weld
Pipe Thread Type
MNPT x MNPT
Max. Pressure
150 psi @ 150 Degrees F
Pipe Fitting Material
Galvanized Steel
Basic Pipe Fitting Shape
Nipple
Specific Pipe Fitting Shape
Nipple
Pipe Fitting Connection Type
MNPT x MNPT
Item
Galvanized Steel Pipe Nipple
Basic Pipe Fitting Material
Metal
Standards
ASTM A53 Type F, ASTM A733, Grade A
Metal Detectable
Yes
Pipe Fitting Schedule/Class
Schedule 40
Metal Pipe Construction
Welded
Material
Steel
Side A Connection Type
Threaded
Schedule
Schedule 40
Side B Connection Type
Threaded
Side A Gender
Male
Side B Thread Type
NPT
Finish/Coating
Galvanized
Fitting Compatibility
Schedule 40
Side A Thread Type
NPT
Thread Configuration
Threaded on Both Ends
Material Grade
Grade A
Maximum Operating Pressure
150 psi @ 150 Degrees F
Side B Gender
Male
Manufacture Location
Made in USA*
Application
Air, Gas, Non-Potable Water, Oil, Steam

Description

Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Galvanized, Fitting Compatibility Schedule 40, Inside Diameter 5/8 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade A, Maximum Operating Pressure 150 psi @ 150 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1/2 in, Outside Diameter 27/32 in, Overall Length 12 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.