1/2" x 1-1/2" Black Pipe Nipple Sch XXH
Mfr # 0332710003
Zoro # G4964644
product price: $13.39
/eaKey Features
Pipe Size - Nominal
1/2 in
Overall Pipe Length
1.5 in
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Black Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0332710003
Zoro #
G4964644
UPC #
-
Country of Origin
United States
Dimensions
Pipe Size - Nominal
1/2 in
Overall Pipe Length
1.5 in
Pipe Size (Nominal)
1/2"
Pipe Size (Fittings)
1/2"
Outside Dia.
53/64 in
Wall Thickness
0.187 in
Outside Diameter
53/64 in
Overall Length
1 1/2 in
Inside Diameter
15/32 in
Nominal Pipe Size
1/2 in
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule XXH, Inside Diameter 15/32 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Metal Pipe Construction Seamless, Nominal Pipe Size 1/2 in, Outside Diameter 53/64 in, Overall Length 1 1/2 in, Schedule Schedule XXH, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Threaded, Side B Gender Male
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.