Zoro Homepage

1/8" MNPT x 10-1/2" TBE Galvanized Steel Pipe Nipple Sch 40

  • Mfr # 0331004002

  • Zoro # G2839868


product price: $12.29
/ea

Key Features

Pipe Size - Nominal
1/8 in
Overall Pipe Length
10.5 in
Pipe Connection Type
Threaded on Both Ends
Material - Pipe
Galvanized Steel
Pipe Schedule
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0331004002
Zoro #
G2839868
UPC #
690291470059
Country of Origin
United States

Dimensions

Pipe Size - Nominal
1/8 in
Overall Pipe Length
10.5 in
Pipe Size (Fittings)
1/8"
Inside Dia. (In.)
0.269 in
Outside Dia. (In.)
0.405 in
Wall Thickness (In.)
0.068 in
Wall Thickness
0.068 in
Nominal Pipe Size
1/8 in
Outside Diameter
13/32 in
Overall Length
10 1/2 in
Inside Diameter
17/64 in

Details

Pipe Connection Type
Threaded on Both Ends
Material - Pipe
Galvanized Steel
Pipe Schedule
40
Pipe Weld Type
Continuous Weld
Pipe Thread Type
MNPT x MNPT
Max. Pressure
150 psi @ 150 Degrees F
Pipe Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Nipple
Item
Galvanized Steel Pipe Nipple
Standards
ASTM A53 Type E, ASTM A733, Grade B, WWN 351
Metal Detectable
Yes
Pipe Fitting Material
Galvanized Steel
Pipe Fitting Connection Type
MNPT x MNPT
Material Grade
Grade B
Finish/Coating
Galvanized
Side A Connection Type
Threaded
Material
Steel
Side B Connection Type
Threaded
Thread Configuration
Threaded on Both Ends
Side A Gender
Male
Manufacture Location
Made in USA*
Side B Gender
Male
Application
Air, Gas, Non-Potable Water, Oil, Steam
Metal Pipe Construction
Welded
Schedule
Schedule 40
Maximum Operating Pressure
150 psi @ 150 Degrees F
Side A Thread Type
NPT
Fitting Compatibility
Schedule 40
Side B Thread Type
NPT

Description

Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Galvanized, Fitting Compatibility Schedule 40, Inside Diameter 17/64 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade B, Maximum Operating Pressure 150 psi @ 150 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1/8 in, Outside Diameter 13/32 in, Overall Length 10 1/2 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.